Door Protection Plate, 8Hx30W, Bronze
- Mfr # K1050 8X30.10
- Zoro # G2029727
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Kick Plate Type
Kick/Stretcher
Height
8 in
Width
30 in
Finish
Dull
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1050 8X30.10
- Zoro #
- G2029727
- UPC #
- -
- Country of Origin
- United States
- Kick Plate Type
- Kick/Stretcher
- Item
- Door Kick Plate
- Finish
- Dull
- Material
- Bronze
- Hardware
- Included
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
- Includes Hardware
- Hardware Included
- Features
- Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
- Protection Plate Type
- Kick
- Shell Material
- Bronze
- Traction Material
- Bronze
Dimensions
- Height
- 8 in
- Width
- 30 in
- Thickness
- 0.05 in
- Overall Width
- 30 in
- Overall Height
- 8 in
- Fits Chest Size
- Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Description
Door Kick Plate, Kick/Stretcher, Height 8 in, Width 30 in, Dull Finish, Material Bronze, Thickness 0.05 in, Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.