Door Protection Plate, 8Hx36W, Aluminum
Mfr # 2RFZ8
Zoro # G1289075
product price: $40.29
/eaKey Features
Kick Plate Type
Kick/Stretcher
Height
8 in
Width
36 in
Finish
Dull
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RFZ8
Zoro #
G1289075
UPC #
190735037430
Country of Origin
United States
Dimensions
Height
8 in
Width
36 in
Thickness
0.05 in
Overall Height
8 in
Overall Width
36 in
Details
Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Dull
Material
Aluminum
Hardware
Included
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Protection Plate Type
Kick
Includes Hardware
Hardware Included
Description
Door Kick Plate, Kick/Stretcher, Height 8 in, Width 36 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.