Zoro Homepage

Door Protection Plate, 8Hx40W, Brass

  • Mfr # 5U653

  • Zoro # G2588713


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Kick Plate Type
Kick/Stretcher
Height
8 in
Width
40 in
Finish
Bright
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5U653
Zoro #
G2588713
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
40 in
Thickness
0.12 mm
Length
40"
Overall Width
40 in
Overall Height
8 in

Details

Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Bright
Material
Brass
Hardware
Not included
Includes Hardware
Hardware Included
Protection Plate Type
Kick
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width

Description

Door Kick Plate, Kick/Stretcher, Height 8 in, Width 40 in, Bright Finish, Material Brass, Thickness 0.12 mm, Hardware Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.