Door Protection Plate, 8in H x 34in W, SS
- Mfr # K1050 8 X 34.15 MAGNETIC
- Zoro # G6085983
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Kick Plate Type
Magnetic
Height
8 in
Width
34 in
Finish
Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1050 8 X 34.15 MAGNETIC
- Zoro #
- G6085983
- UPC #
- -
- Country of Origin
- United States
- Kick Plate Type
- Magnetic
- Item
- Door Kick Plate
- Finish
- Brass
- Material
- Brass
- Hardware
- Included
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
- Features
- Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
- Protection Plate Type
- Kick
- Includes Hardware
- Hardware Included
- Shell Material
- Brass
Dimensions
- Height
- 8 in
- Width
- 34 in
- Thickness
- 0.05 in
- Overall Width
- 34 in
- Overall Height
- 8 in
- Fits Chest Size
- Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width
Description
Door Kick Plate, Magnetic, Height 8 in, Width 34 in, Brass Finish, Material Brass, Thickness 0.05 in, Hardware Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.