Door Protection Plate, Dull SS, 6 in. H
Mfr # K1038.32D 6"x34"
Zoro # G5094735
product price: $39.89
/eaKey Features
Kick Plate Type
Kick/Stretcher
Height
6 in
Width
34 in
Finish
Dull Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1038.32D 6"x34"
Zoro #
G5094735
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
34 in
Thickness
0.05 in
Overall Width
34 in
Overall Height
6 in
Details
Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Dull Stainless Steel
Material
Stainless Steel
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Features
Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width = 2 in Less Than Door Width
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Protection Plate Type
Kick
Description
Door Kick Plate, Kick/Stretcher, Height 6 in, Width 34 in, Dull Stainless Steel Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.