Door Protection Plate, SS, 10" H x 34" W

  • Mfr # K1050.32D 10"x34"

  • Zoro # G5767450


product price:  $77.79
/ea
Free Shipping & Returns

Key Features

Kick Plate Type
Armor
Height
10 in
Width
34 in
Finish
Dull 304
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1050.32D 10"x34"
Zoro #
G5767450
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
34 in
Thickness
0.05 in
Overall Width
34 in
Overall Height
10 in

Details

Kick Plate Type
Armor
Item
Door Kick Plate
Finish
Dull 304
Material
Stainless Steel
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Protection Plate Type
Kick
Features
Beveled Edges, Pull Side Plate Width - 1 1/2 in Less than Door Width, Push Side Plate Width - 2 in Less than Door Width

Description

Door Kick Plate, Armor, Height 10 in, Width 34 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.