Door Pull
Mfr # 5U626
Zoro # G1283956
product price: $76.89
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Dull Type 304
Projection
2 1/4 in
Length
7 7/16 in
Mounting
Wood Screw Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5U626
Zoro #
G1283956
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
7 7/16 in
Grip Thickness
3/4 in
Overall Height
7 1/2 in
Details
Material
Stainless Steel
Finish
Dull Type 304
Projection
2 1/4 in
Mounting
Wood Screw Surface
Grip Style
Round
Item
Door Pull Plate
Includes
Mounting Hardware
Includes Lock
Lock Included
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Length 7 7/16 in, Mounting Wood Screw Surface, Projection 2 1/4 in, Grip Style Round, Grip Thickness 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.