Zoro Homepage

Door Pull Plate, Aluminum, 12"L x 3"W, 0.05" Proj.

  • Mfr # 122 X 70A.28

  • Zoro # G2518031


product price: $53.79
/ea

Key Features

Finish
Dull
Material
Aluminum
Length
12 in
Width
3 in
Projection
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122 X 70A.28
Zoro #
G2518031
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Width
3 in
Grip Thickness
3/8 in
Overall Width
3 in
Overall Height
12 in

Details

Finish
Dull
Material
Aluminum
Projection
1/16 in
Mounting
Surface Mount Screws
Item
Door Pull Plate
Grip Style
Rectangular
Includes
Mounting Hardware
Operation
Hand Pull
Type
Rectangle Grip
Operation Type
Hand Pull
Includes Core
Core Not Included
Includes Lock
Lock Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized

Description

Door Pull Plate, Material Aluminum, Dull Finish, Width 3 in, Length 12 in, Mounting Surface Mount Screws, Projection 1/16 in, Grip Style Rectangular, Grip Thickness 3/8 in, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.