Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj.

  • Mfr # 132 X 73B.28

  • Zoro # G2986584


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Material
Aluminum
Length
15 in
Width
3 1/2 in
Projection
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132 X 73B.28
Zoro #
G2986584
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
15 in
Width
3 1/2 in
Grip Thickness
1/2 in
Overall Width
3 1/2 in
Overall Height
15 in

Details

Finish
Satin Nickel
Material
Aluminum
Projection
1/8 in
Mounting
Surface Mount Screws
Item
Door Pull Plate
Grip Style
Oval
Includes
Mounting Hardware
Operation
Hand Pull
Type
Oval Grip
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Operation Type
Hand Pull

Description

Door Pull Plate, Material Aluminum, Satin Nickel Finish, Width 3 1/2 in, Length 15 in, Mounting Surface Mount Screws, Projection 1/8 in, Grip Style Oval, Grip Thickness 1/2 in, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.