Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Pull Plate, Aluminum, 16"L x 4"W, 0.05" Proj.

  • Mfr # BF107 X 70C.28

  • Zoro # G3265762


product price: $53.19
/ea

Key Features

Finish
Dull
Material
Aluminum
Length
16 in
Width
4 in
Projection
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF107 X 70C.28
Zoro #
G3265762
UPC #
-
Country of Origin
India

Dimensions

Length
16 in
Width
4 in
Grip Thickness
3/4 in
Overall Width
4 in
Overall Height
16 in

Details

Finish
Dull
Material
Aluminum
Projection
1/16 in
Mounting
Surface Mount Screws
Item
Door Pull Plate
Grip Style
Barrier Free Round
Includes
Mounting Hardware
Features
Handle
Operation
Hand Pull
Type
Barrier-Free Grip
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Operation Type
Hand Pull
Includes Core
Core Not Included
Includes Lock
Lock Included

Description

Door Pull Plate, Material Aluminum, Dull Finish, Width 4 in, Length 16 in, Mounting Surface Mount Screws, Projection 1/16 in, Grip Style Barrier Free Round, Grip Thickness 3/4 in, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.