Zoro Homepage

Door Pull Plate, Black, 16" H, 4" W

  • Mfr # 86666

  • Zoro # G216296294


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Brass, Bronze, Stainless Steel
Features
Ideal for use in Coastal, High Salt Level, Urban, and Industrial Areas and Environments Exposed to Alkalis and Acids
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Operation Type
Push
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86666
Zoro #
G216296294
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
16 in
Overall Width
4 in

Details

Item
Pushplate
Material
Aluminum, Brass, Bronze, Stainless Steel
Features
Ideal for use in Coastal, High Salt Level, Urban, and Industrial Areas and Environments Exposed to Alkalis and Acids
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Operation Type
Push
Color
Black
Projection
2 1/2 in

Description

Pushplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.