Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Pull Plate, Brass, 12"L x 3"W, 0.05" Proj.

  • Mfr # 122 X 70A.3

  • Zoro # G2114061


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
polished
Material
Brass
Length
12 in
Width
3 in
Projection
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122 X 70A.3
Zoro #
G2114061
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Width
3 in
Grip Thickness
3/8 in
Overall Width
3 in
Overall Height
12 in

Details

Finish
polished
Material
Brass
Projection
1/16 in
Mounting
Surface Mount Screws
Item
Door Pull Plate
Includes
Mounting Hardware
Grip Style
Rectangular
Operation
Hand Pull
Type
Rectangle Grip
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Core
Core Not Included
Includes Lock
Lock Included
Operation Type
Hand Pull

Description

Door Pull Plate, Material Brass, Polished Finish, Width 3 in, Length 12 in, Mounting Surface Mount Screws, Projection 1/16 in, Grip Style Rectangular, Grip Thickness 3/8 in, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.