Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Pulls, Push and Pull Plates

  • Mfr # 105 X 70C US32D

  • Zoro # G410057035


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Material
Stainless Steel
Application
Door Pulls, Push and Pull Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105 X 70C US32D
Zoro #
G410057035
UPC #
197163195114
Country of Origin
United States

Details

Finish
Satin Stainless Steel
Material
Stainless Steel
Application
Door Pulls, Push and Pull Plates

Description

Straight Pull Plate, 3/4in Diameter Pull, 5-1/2in Center to Center, 4in by 16in Plate, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.