Zoro Homepage

Door Pulls, Push and Pull Plates

  • Mfr # 110 X 70C US32D

  • Zoro # G610056944


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Material
Stainless Steel
Application
Door Pulls, Push and Pull Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110 X 70C US32D
Zoro #
G610056944
UPC #
197163195138
Country of Origin
United States

Details

Finish
Satin Stainless Steel
Material
Stainless Steel
Application
Door Pulls, Push and Pull Plates

Description

Straight Pull Plate, 1in Diameter Pull, 8in Center to Center, 4in by 16in Plate, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.