Zoro Homepage

Door Pulls, Push and Pull Plates

  • Mfr # BF157A US28

  • Zoro # G310057562


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum Clear Anodized
Material
Aluminum
Application
Door Pulls, Push and Pull Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF157A US28
Zoro #
G310057562
UPC #
197163195220
Country of Origin
United States

Details

Finish
Satin Aluminum Clear Anodized
Material
Aluminum
Application
Door Pulls, Push and Pull Plates

Description

90 Degree Offset Door Pull, 1in Diameter Pull, 9in Center to Center, Type 1 Mounting, Satin Aluminum Clear Anodized Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.