Zoro Homepage

Door Push Plate, Brass, 20"L x 4"W, 0.125" Proj.

  • Mfr # 73G.3

  • Zoro # G2976574


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Material
Brass
Finish
polished
Length
20 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73G.3
Zoro #
G2976574
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
20 in
Overall Height
20 in
Overall Width
4 in

Details

Item
Door Push Plate
Material
Brass
Finish
polished
Includes
Mounting Hardware
Projection
1/8 in
Mounting
Surface Mount Screws
Features
0.125 in Thick
Operation
Push
Includes Core
Core Not Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
Operation Type
Push
Includes Lock
Lock Included

Description

Door Push Plate, Material Brass, Polished Finish, Width 4 in, Length 20 in, Mounting Surface Mount Screws, Projection 1/8 in, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.