Door Push Plate, SS, 15"L x 3-1/2"W, 0.125" Proj.

  • Mfr # 73B.32D

  • Zoro # G2701133


product price: $42.59
/ea

Key Features

Width
3 1/2 in
Material
Stainless Steel
Finish
Dull Type 304
Length
15 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73B.32D
Zoro #
G2701133
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Length
15 in
Overall Width
3 1/2 in
Overall Height
15 in

Details

Item
Door Push Plate
Material
Stainless Steel
Finish
Dull Type 304
Includes
Mounting Hardware
Projection
1/8 in
Mounting
Surface Mount Screws
Features
0.125 in Thick
Operation
Push
ANSI/BHMA Finish
Satin Stainless Steel
Includes Lock
Lock Included
Includes Core
Core Not Included
Operation Type
Push

Description

Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3 1/2 in, Length 15 in, Mounting Surface Mount Screws, Projection 1/8 in, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.