Door Push Plate, Stainless Steel, 20"L x 4"W, 0.05" Proj.
Mfr # 70G.32D
Zoro # G2593333
product price: $36.49
/eaKey Features
Width
4 in
Material
Stainless Steel
Finish
Dull Type 304
Length
20 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70G.32D
Zoro #
G2593333
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
20 in
Overall Height
20 in
Overall Width
4 in
Details
Item
Door Push Plate
Material
Stainless Steel
Finish
Dull Type 304
Includes
Mounting Hardware
Projection
1/16 in
Mounting
Surface Mount Screws
Features
0.05 in Thick
Operation
Push
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Operation Type
Push
Includes Lock
Lock Included
Description
Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 in, Length 20 in, Mounting Surface Mount Screws, Projection 1/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.