Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Stop, Floor Mount, Black, 2" dia. Base

  • Mfr # 468-RKW

  • Zoro # G0215637


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Height
3 in
Material
Stainless Steel
Width
1 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-RKW
Zoro #
G0215637
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
1 in
Length
7 in
Overall Width
1 in
Base Dia.
2 in
Overall Height
3 in
Base Diameter
2 in

Details

Item
Door Stop
Finish
Unfinished
Material
Stainless Steel
Color
Black
Projection
3 in
Door Opening Adjustment
70 Degrees to 100 Degrees
Features
For Use In High Vandalism or Security Areas
Product Type
Door Stop
ANSI/BHMA Finish
Satin Stainless Steel
Door Opening - Maximum
100 Degrees

Description

Door Stop, Mounting Type Thru-Bolt, Finish Unfinished, Color Black, Base Dia. 2 in, Projection 3 in, Length 7 in, Height 3 in, Width 1 in, Door Opening Adjustment 70 Degrees to 100 Degrees , Material Stainless Steel, Features For Use In High Vandalism or Security Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.