Zoro Homepage

Door Stop, Floor-Mount, Polished Chrome

  • Mfr # 446.26

  • Zoro # G2218693


product price: $34.19
/ea

Key Features

Finish
Polished Chrome
Height
1 1/2 in
Material
Brass
Mounting
Screw-In
Mounting Style
Screw-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446.26
Zoro #
G2218693
UPC #
-
Country of Origin
India

Dimensions

Height
1 1/2 in
Base Dia.
1-1/4 in
Overall Width
1 7/16 in
Base Diameter
1 1/4 in
Overall Height
1 1/2 in

Details

Item
Door Stop
Finish
Polished Chrome
Material
Brass
Mounting
Screw-In
Mounting Style
Screw-In
Mounting Type
Floor Mount
Color
Polished Chrome
Product Type
Door Stop
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Door Stop, Mounting Type Screw In, Finish Polished Chrome, Base Dia. 1-1/4 in, Projection Not Applicable, Height 1 1/2 in, Mounting Style Screw-In, Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.