Zoro Homepage

Door Stop, Floor-Mount, Satin Chrome

  • Mfr # 491.26D

  • Zoro # G1697997


product price: $63.79
/ea

Key Features

Finish
Satin Chrome
Height
2 3/4 in
Material
Cast Brass
Width
2 1/2 in
Mounting Type
Floor Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491.26D
Zoro #
G1697997
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 3/4 in
Width
2 1/2 in
Holder Base Width
2 1/2 in
Holder Base Height
2 3/4 in
Overall Width
2 1/2 in
Overall Height
2 3/4 in

Details

Item
Automatic Door Holder
Finish
Satin Chrome
Material
Cast Brass
Mounting Type
Floor Mount
Color
Gray
Projection
2 1/8 in
Holder Projection
2 1/8 in
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Automatic Door Holder, Color Gray, Satin Chrome Finish, Material Cast Brass, Projection 2 1/8 in, Height 2 3/4 in, Width 2 1/2 in, Mounting Type Screw In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.