Zoro Homepage

Door Stop, Molded Rubber, Black, 3-1/2"H x 2"W

  • Mfr # 467

  • Zoro # G6202953


product price: $48.69
/ea

Key Features

Height
3 1/2 in
Material
Rubber
Width
2 in
Mounting Style
Screw-In
Mounting Type
Floor Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467
Zoro #
G6202953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 1/2 in
Width
2 in
Overall Width
2 in
Overall Height
3 1/2 in
Base Diameter
2 in

Details

Item
Door Stop
Material
Rubber
Mounting Style
Screw-In
Mounting Type
Floor Mount
Color
Black
Features
For Use In High Vandalism or Security Areas, Suitable for Concrete Floor or Wall Mounting
Hardware
Included
Product Type
Door Stop
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Black Painted

Description

Door Stop, Mounting Type Thru-Bolt, Color Black, Height 3 1/2 in, Width 2 in, Mounting Style Screw-In, Material Rubber, Hardware Included, Features For Use In High Vandalism or Security Areas, Suitable for Concrete Floor or Wall Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.