Door Stop, Rubber, Black, 2"H
Mfr # 465
Zoro # G7586433
product price: $61.99
/eaKey Features
Finish
Rubber
Height
2 in
Material
Wrought Brass
Width
3-3/16"
Mounting Style
Screw-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
465
Zoro #
G7586433
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 in
Width
3-3/16"
Base Dia.
3-3/16 in
Overall Width
3 3/16 in
Base Diameter
3 1/4 in
Overall Height
2 5/8 in
Details
Item
Door Stop
Finish
Rubber
Material
Wrought Brass
Mounting Style
Screw-In
Mounting Type
Floor Mount
Color
Black
Projection
2 in
Hardware
Included
Product Type
Door Stop
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Door Stop, Mounting Type Thru-Bolt, Finish Rubber, Color Black, Base Dia. 3-3/16 in, Projection 2 in, Height 2 in, Mounting Style Screw-In, Material Wrought Brass, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.