Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Proof Strike, Satin Chrome

  • Mfr # 570.26D

  • Zoro # G3059761


product price: $22.69
/ea

Key Features

Finish
Satin Chrome
Width
2 7/8 in
Material
Brass
Hardware
Included
Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570.26D
Zoro #
G3059761
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 7/8 in
Height
2 1/8 in
Bolt Head Dia.
3/4 in
Overall Width
1 3/8 in
Overall Length
2 7/8 in

Details

Finish
Satin Chrome
Material
Brass
Hardware
Included
Item
Door Bolt
Includes
Fasteners
Product Type
Dust-Proof Strike Plate
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Bolt, Width 2 7/8 in, Satin Chrome Finish, Material Brass, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.