Zoro Homepage

Flush Door Pull, 3-1/2" W x 5" L

  • Mfr # 94C US32D

  • Zoro # G3943453


product price: $41.29
/ea

Key Features

Finish
Satin Stainless Steel
Material
Stainless Steel
Length
5"
Width
3-1/2"
Projection
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94C US32D
Zoro #
G3943453
UPC #
-
Country of Origin
United States

Dimensions

Length
5"
Width
3-1/2"
Overall Length
5 in
Overall Width
3 1/2 in
Tray Width
1 3/4 in
Tray Length
3 1/8 in
Screw Size
#6 x 1
Cutout Width
2 13/16 in
Cutout Depth
7/8 in
Cutout Length
3 3/4 in

Description

Tray Pull, Stainless Steel, Silver, Satin Stainless Steel Finish, Surface Mounting, For Use With Flush Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.