Zoro Homepage

Flush Door Pull, 4" W x 5" L

  • Mfr # D89 US26D

  • Zoro # G3943462


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Material
Brass
Length
5"
Width
4"
Projection
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D89 US26D
Zoro #
G3943462
UPC #
-
Country of Origin
United States

Dimensions

Length
5"
Width
4"
Overall Length
5 in
Overall Width
4 in
Screw Size
#14 x 1, 1/4"-20
Cutout Depth
7/8 in
Cutout Length
3 13/16 in
Tray Width
1 3/4 in
Cutout Width
2 3/4 in
Tray Length
3 1/2 in

Details

Finish
Satin Chrome
Material
Brass
Projection
1/4 in
Mounting
Surface
Item
Tray Pull
Ligature Resistant
Yes
Color
Silver
Standards
ANSI A156.6
Handle Shape
Tray
Ligature Resistance
Ligature Resistant
Count
1
For Use With
Flush Doors
Tray Shape
Rectangular
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Projection Type
Recessed
Product Type
Tray Pull Handle
Locking
Non-Locking

Description

Tray Pull, Brass, Silver, Satin Chrome Finish, Surface Mounting, For Use With Flush Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.