Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Door Pull, Brass, Bronze, 5"L x 5"W, 0.125" Proj.

  • Mfr # BF97L.32D

  • Zoro # G7452873


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Material
Stainless Steel
Length
5"
Width
5"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF97L.32D
Zoro #
G7452873
UPC #
789164197299
Country of Origin
China

Dimensions

Length
5"
Width
5"
Grip Thickness
1/8 in
Overall Width
5 in
Overall Length
5 in
Tray Width
2 1/2 in
Tray Depth
1/8 in
Cutout Length
3 1/2 in
Screw Size
#8-32
Tray Length
3 1/2 in
Cutout Width
2 1/2 in

Details

Item
Tray Pull
Finish
Satin Stainless Steel
Material
Stainless Steel
Color
Silver
For Use With
Flush Doors
Ligature Resistant
Yes
Mounting
Mortised with Concealed Screws
Projection
1/8 in
Includes
Mounting Hardware
Grip Style
Barrier Free Round
Standards
ANSI A156.6
Count
1
Tray Shape
Square
Projection Type
Recessed
Ligature Resistance
Ligature Resistant
Locking
Non-Locking
Product Type
Tray Pull Handle
Lock Type
Non-Locking
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
ADA Compliance
ADA Compliant
Handle Shape
Tray

Description

Tray Pull, Stainless Steel, Silver, Satin Stainless Steel Finish, Mortised with Concealed Screws Mounting, For Use With Flush Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.