Zoro Homepage

Flush Pull, Stainless Steel

  • Mfr # 94C.32D

  • Zoro # G6172905


product price: $36.59
/ea

Key Features

Finish
Satin
Material
Stainless Steel
Length
5"
Width
3-1/2"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94C.32D
Zoro #
G6172905
UPC #
-
Country of Origin
China

Dimensions

Length
5"
Width
3-1/2"
Screw Size
#6 x 1 in
Overall Width
3 1/2 in
Grip Length
3 1/8 in
Plate Thickness
7/8 in
Overall Length
5 in
Cutout Width
1 3/4 in
Grip Width
1 3/4 in
Cutout Length
3 1/2 in
Cutout Depth
7/8 in

Details

Item
Recessed Pull Handle
Finish
Satin
Material
Stainless Steel
Color
Silver
Mounting
Flush with 3/4" Deep Mortise
Projection
1/8 in
Grip Style
Rectangular
Includes
Mounting Hardware
Mounting Type
Flush
Number of Mounting Holes
4
Projection Type
Recessed
Includes Hardware
Hardware Included
Handle Shape
Tray
Folding Type
Fixed
Includes Plate
Plate Included
Product Type
Tray Pull Handle
Grip Shape
Rectangular
ANSI/BHMA Finish
Satin Stainless Steel

Description

Recessed Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center Not Applicable, Projection 0.13 in, Grip Thickness Not Applicable, Screw Size #6 x 1 in, Overall Length 5 in, Overall Width 3.5 in, Grip Length 3.13 in, Color Silver, Degree Offset Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.