Zoro Homepage

Gate Latch, 2-1/16 In W, Oil Rubbed Bronze

  • Mfr # 602.10B

  • Zoro # G0603854


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
11/16 in
Length
2 3/4 in
Finish
Matte
Number of Mounting Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602.10B
Zoro #
G0603854
UPC #
-
Country of Origin
China

Dimensions

Height
11/16 in
Length
2 3/4 in
Width
2 1/16 in
Overall Width
1 5/16 in
Overall Length
2 3/4 in
Overall Height
11/16 in
Bolt Head Diameter
5/8 in

Details

Color
Bronze
Item
Gate Latch
Finish
Matte
Number of Mounting Holes
5
Material
Cast Brass
Latch Type
Concealed Button
Hardware
Included
Product Type
Gate Latch
Hardware Included
Yes

Description

Gate Latch, Product Type Gate Latch, Latch Type Concealed Button, Bolt Head Diameter 5/8 in, Maximum Shackle Diameter Not Applicable, Material Cast Brass, Number of Mounting Holes 5, Hardware Included Yes, Color Bronze, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width 1 5/16 in, Overall Height 11/16 in, Overall Length 2 3/4 in, Finish Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.