Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Latch, 2-1/16 In. W, Satin Brass

  • Mfr # 602.4

  • Zoro # G3042347


product price: $72.95
/ea

Key Features

Hardware
Included
Material
Cast Brass
Width
2 1/16 in
Length
2 3/4 in
Number of Mounting Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602.4
Zoro #
G3042347
UPC #
-
Country of Origin
China

Dimensions

Width
2 1/16 in
Length
2 3/4 in
Height
11/16 in
Overall Width
1 5/16 in
Overall Length
2 3/4 in
Bolt Head Diameter
5/8 in
Overall Height
11/16 in

Details

Hardware
Included
Material
Cast Brass
Item
Gate Latch
Number of Mounting Holes
5
Finish
Matte
Color
Brass
Latch Type
Concealed Button
Product Type
Gate Latch
Hardware Included
Yes

Description

Gate Latch, Product Type Gate Latch, Latch Type Concealed Button, Bolt Head Diameter 5/8 in, Maximum Shackle Diameter Not Applicable, Material Cast Brass, Number of Mounting Holes 5, Hardware Included Yes, Color Brass, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width 1 5/16 in, Overall Height 11/16 in, Overall Length 2 3/4 in, Finish Matte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.