Zoro Homepage

Grab Catch, Pull-to-Open, Roller

  • Mfr # 590.26D

  • Zoro # G0940992


product price: $34.99
/ea

Key Features

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
No
Catch/Latch Material
Brass
Catch/Latch Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590.26D
Zoro #
G0940992
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Catch/Latch Width
1 in
Catch/Latch Depth
5/8 in
Catch/Latch Height
3 3/8 in
Catch/Latch Length
5/8"
Strike Height
2 1/4 in
Catch Length
3 3/8 in
Strike Length
1 11/16 in
Catch Width
1 in
Mounting Hole Diameter
5/16 in

Details

Catch/Latch Type
Grab
Catch/Latch Opening Action
Pull
Adjustable
No
Catch/Latch Material
Brass
Catch/Latch Finish
Satin Chrome
Item
Door Catch
Locking/Nonlocking
Non-locking
Hole Prep Center Lines
1 11/16 in
Catch Projection
5/8"
Opening Action
Pull-to-Open
Color
Silver
Hardware
Included
Finish
Satin Chrome
Material
Cast Brass
Closure Type
Roller
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Satin Chrome, Catch/Latch Height 3 3/8 in, Catch/Latch Width 1 in, Catch/Latch Depth 5/8 in, Hole Prep Center Lines 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.