Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Header Door Stop, Brass, 1"H x 3"W

  • Mfr # 489.15

  • Zoro # G3225485


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Height
1 in
Material
Brass
Mounting
Screw-In
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489.15
Zoro #
G3225485
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3 in
Length
2 in
Base Dia.
3 in x 2 in
Overall Width
3 in
Base Diameter
3 in
Overall Height
1 in

Details

Item
Door Stop
Finish
Satin Nickel
Material
Brass
Mounting
Screw-In
Mounting Style
Screw-In
Mounting Type
Wall Mount
Color
Gray
Hardware
Included
Projection
3/8 in
Features
For Single or Pair of Doors
Product Type
Door Stop
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Door Stop, Mounting Type Screw In, Finish Satin Nickel, Color Gray, Base Dia. 3 in x 2 in, Projection 3/8 in, Length 2 in, Height 1 in, Width 3 in, Mounting Style Screw-In, Material Brass, Hardware Included, Features For Single or Pair of Doors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.