Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Surface Bolt, Satin Chrome

  • Mfr # 585-12.26D

  • Zoro # G3163483


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Material
Steel
Height
12 in
Bolt Length
12 in
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585-12.26D
Zoro #
G3163483
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
12 in
Bolt Length
12 in
Throw Size
1 1/4 in
Bolt Head Dia.
1 1/2 in
Width
2 1/32 in
Overall Height
12 in
Overall Width
2 1/16 in
Overall Length
12 in
Bolt Head Diameter
1 1/2 in

Details

Item
Door Bolt
Finish
Satin Chrome
Material
Steel
Hardware
Included
Includes
Mortise Bottom Strike, Universal Top Strike
Product Type
Surface Bolt
Includes Hardware
Hardware Included

Description

Door Bolt, Satin Chrome Finish, Material Steel, Width 2 1/32 in, Height 12 in, Bolt Length 12 in, Bolt Head Dia. 1 1/2 in, Throw Size 1 1/4 in, Chain Length Not Applicable, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.