Hinge Pin Door Stop, Nickel-Plated
Mfr # 528.NP
Zoro # G3171217
product price: $8.29
/eaKey Features
Finish
Nickel-Plated
Material
Wrought Steel
Mounting Type
Door Mount
Features
For Use with 1/4 and 5/16 in Hinge Pins
Door Opening Adjustment
70 Degrees to 100 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528.NP
Zoro #
G3171217
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
2 3/4 in
Overall Height
2 1/2 in
Details
Item
Hinge Pin Door Stop
Finish
Nickel-Plated
Material
Wrought Steel
Mounting Type
Door Mount
Color
Nickel-Plated
Features
For Use with 1/4 and 5/16 in Hinge Pins
Door Opening Adjustment
70 Degrees to 100 Degrees
Tip Material
Rubber
Hardware
Included
Product Type
Hinge Pin Door Stop
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated
Includes Hardware
Hardware Included
Door Opening - Maximum
100 Degrees
Description
Hinge Pin Door Stop, Mounting Type Door Mount, Finish Nickel-Plated, Color Gray, Projection Not Applicable, Door Opening Adjustment 70 Degrees to 100 Degrees , Material Wrought Steel, Tip Material Rubber, Hardware Included, Features For Use with 1/4 and 5/16 in Hinge Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.