Lever Door Holder, Satin Bronze, Cast Zinc

  • Mfr # 458.10

  • Zoro # G1311457


product price: $11.19
/ea

Key Features

Mounting Type
Door-Mount
Height
1 5/8 in
Width
1 7/8 in
Material
Cast Zinc
Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458.10
Zoro #
G1311457
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 5/8 in
Width
1 7/8 in
Overall Width
1 7/8 in
Overall Height
1 5/8 in

Details

Mounting Type
Door-Mount
Finish
Satin Bronze
Material
Cast Zinc
Projection
4 in
Hardware
Included
Color
Brown
Item
Lever Door Holder
Tip Material
Rubber
Features
Rubber Bumper
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Bronze-Plated, Clear Coated

Description

Lever Door Holder, Color Brown, Satin Bronze Finish, Material Cast Zinc, Projection 4 in, Height 1 5/8 in, Width 1 7/8 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.