Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Door Holder, Satin Chrme, Cast Brass

  • Mfr # 461L.26D

  • Zoro # G0424137


product price: $34.49
/ea

Key Features

Mounting Type
Door Mount
Finish
Satin Chrome
Height
2 1/4 in
Width
1 1/4 in
Material
Solid Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461L.26D
Zoro #
G0424137
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 1/4 in
Width
1 1/4 in
Overall Width
1 1/4 in
Overall Height
2 1/4 in

Details

Mounting Type
Door Mount
Finish
Satin Chrome
Material
Solid Cast Brass
Projection
3 5/8 in
For Use With
Doors Up to 3" Door-to-floor Clearance
Hardware
Included
Color
Gray
Tip Material
Rubber
Item
Lever Door Holder
Features
Rubber Bumper
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included

Description

Lever Door Holder, Color Gray, Satin Chrome Finish, Material Solid Cast Brass, Projection 3 5/8 in, Height 2 1/4 in, Width 1 1/4 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.