Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Extension Flush Bolt, Brass

  • Mfr # 555.3

  • Zoro # G2817656


product price: $24.59
/ea

Key Features

Finish
Polished Clear
Material
Brass
Width
1 in
Throw Size
3/4 in
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555.3
Zoro #
G2817656
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Throw Size
3/4 in
Height
6 3/4 in
Bolt Head Dia.
1/2 in
Bolt Length
1 1/4 in
Overall Width
1 in
Overall Height
6 3/4 in
Overall Length
6 3/4 in
Bolt Head Diameter
1 1/2 in

Details

Item
Door Bolt
Finish
Polished Clear
Material
Brass
Hardware
Included
Includes
(8) #8 x 3/4 in FH Combo Screws
Product Type
Flush Bolt
Includes Hardware
Hardware Included

Description

Door Bolt, Polished Clear Finish, Material Brass, Width 1 in, Height 6 3/4 in, Bolt Length 1 1/4 in, Bolt Head Dia. 1/2 in, Throw Size 3/4 in, Chain Length Not Applicable, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.