Metal Kick Plate, Standard Duty, 8in by 34in, Dark Oxidized Satin Bronze Oil Rubbed Finish
- Mfr # K1050 8X34 US10B
- Zoro # G816475662
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Material
Bronze
Color
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1050 8X34 US10B
- Zoro #
- G816475662
- UPC #
- 197163374762
- Country of Origin
- United States
- Item
- Kick Plates
- Finish
- Oil Rubbed Bronze
- Material
- Bronze
- Color
- Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.