This item is Discontinued.

This item is Discontinued.
Push Bar 33in CTC, 1in Dia. Tubular, 1-3/4in Door Thickness, T1 Thru Bolt Mounting, Black Finish (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47-PB 315 33IN
Zoro #
G816264334
UPC #
-
Country of Origin
United States
Description
ROCKWOOD Architectural Door Push Bar 47-PB Rockwood 47-PB - Series 47 Push Bar.SPECIFICATIONS:Material: Aluminum, Brass, Bronze, or Stainless Steel.Mountings:Metal and wood door: type 1, 1/4in-20 x 2-1/4in thru bolt and finish washer standard 1-3/4in door.Metal door: type 6, concealed, 1/4in-20 Cone Head Machine Screws.Ordering: Specify CTC, handing, door type, and finish.Material Size: 1in dia.Base: 1in dia.Projection: 2-3/4in.Clearance: 1-3/4in.Weight: 8.5 lbs.ANSI 156.6: J501.OPTIONS:Engraving “PUSH” or “PULL” specify handing.Heavy duty versions of most fastening types available - use suffix HD to fastening type number 47 Type 6HD.Advise if door thickness is other than 1-3/4in.FINISHES:» US3/605 - Polished Brass, Clear Coated» US4/606 - Satin Brass, Clear Coated» US10/612 - Satin Bronze, Clear Coated» US10B/613 - Satin Oxidized Bronze, Oil Rubbed» US10BE/613E - Dark Oxidized Satin Bronze, Equivalent» US26/625 - Polished Chrome Plated Brass» US26D/626 - Satin Chrome Plated Brass» US28/628 - Clear Anodized Aluminum» US32/629 - Polished Stainless Steel» US32D/630 - Satin Stainless Steel» US32D316 - Satin 316 Alloy Stainless Steel» US32DMS - Satin MicroShield Coated Stainless Steel» 313/710 - Dark Bronze Anodized Aluminum» 315/711 - Black Anodized Aluminum» 314 - Extra Dark Bronze Anodized Aluminum» BSP - Black Suede Powder Coat» WSP - White Suede Powder Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.