Zoro Homepage

Pull Plate, Barrier-Free, 304, 3 x 12 In.

  • Mfr # 132 X 70A.28

  • Zoro # G1425277


product price: $53.19
/ea

Key Features

Finish
Dull
Material
Aluminum
Length
12 in
Width
3 in
Projection
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132 X 70A.28
Zoro #
G1425277
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Width
3 in
Grip Thickness
12 in
Overall Width
3 in
Overall Height
12 in

Details

Finish
Dull
Material
Aluminum
Projection
0.05 in
Item
Door Pull Plate
Includes
Mounting Hardware
Grip Style
Oval
Operation
Hand Pull
Type
Oval Grip
Includes Core
Core Not Included
Operation Type
Hand Pull
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Includes Lock
Lock Included

Description

Door Pull Plate, Material Aluminum, Dull Finish, Width 3 in, Length 12 in, Projection 0.05 in, Grip Style Oval, Grip Thickness 12 in, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.