Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Plate, Round, Antimicrobial, 3 1/2 x15

  • Mfr # 122 X 70C.28

  • Zoro # G2356697


product price: $53.29
/ea

Key Features

Finish
Dull
Material
Aluminum
Includes
Hardware
Operation
Hand Pull
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122 X 70C.28
Zoro #
G2356697
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4 in
Overall Height
16 in

Details

Finish
Dull
Material
Aluminum
Item
Door Pull Plate
Includes
Hardware
Operation
Hand Pull
Type
Rectangle Grip
Operation Type
Hand Pull
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Includes Lock
Lock Included

Description

Door Pull Plate, Material Aluminum, Dull Finish, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.