Pull Plate, Round Grip, Aluminum, 3 1/2 x15
Mfr # BF107 X 70B.32D
Zoro # G2752111
product price: $64.29
/eaKey Features
Finish
Dull Type 304
Material
Stainless Steel
Includes
Hardware
Features
Handle
Operation
Hand Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF107 X 70B.32D
Zoro #
G2752111
UPC #
-
Country of Origin
India
Dimensions
Overall Width
3 1/2 in
Overall Height
15 in
Details
Finish
Dull Type 304
Material
Stainless Steel
Item
Door Pull Plate
Includes
Hardware
Features
Handle
Operation
Hand Pull
Type
Barrier-Free Grip
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
ANSI/BHMA Finish
Satin Stainless Steel
Includes Lock
Lock Included
Operation Type
Hand Pull
Includes Core
Core Not Included
Description
Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.