Zoro Homepage

Push Bar, Clips/Fasteners, Brass, Polished

  • Mfr # T47CT3.3

  • Zoro # G1703423


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Clear Coated
Color
Gold
Material
Brass
Mounting Type
Clips/Fasteners
Projection
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T47CT3.3
Zoro #
G1703423
UPC #
-
Country of Origin
United States

Dimensions

Grip Height
2 1/2 in
Grip Dia.
1 in
Screw Size
1/4"-20
Diameter
1"
Grip Length
33 in
Overall Length
33 in
Overall Width
1 in
Grip Width
2 1/2 in
Grip Diameter
1 in

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Brass, Finish Polished Clear Coated, Mounting Hole Center to Center 32 in, Projection 2.5 in, Grip Dia. 1 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 33 in, Overall Width 1 in, Grip Length 33 in, Color Gold, Degree Offset Not Applicable, Grip Height 2 1/2 in, Hardware Included, Product Type Push Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.