Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Bar, Clips/Fasteners, Stainless Steel

  • Mfr # 47CT3.32D

  • Zoro # G2209365


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Color
Silver
Material
Stainless Steel
Mounting Type
Clips/Fasteners
Projection
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47CT3.32D
Zoro #
G2209365
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4"-20
Grip Length
33 in
Grip Dia.
1 in
Grip Height
2 1/2 in
Overall Width
1 in
Overall Length
34 in
Grip Width
2 1/2 in
Grip Diameter
1 in

Details

Finish
Satin
Color
Silver
Material
Stainless Steel
Mounting Type
Clips/Fasteners
Projection
2 1/2 in
Item
Pull Handle
Mounting Hole Center to Center
33 in
Load Rated (Y/N)
N
Hardware
Included
For Use With
Metal, Wood & Glass Doors
Includes
Fasteners
Product Type
Push Bar
Folding Type
Fixed
Grip Shape
Round
Includes Hardware
Hardware Included
Number of Mounting Holes
2
Projection Type
Non-Recessed
ANSI/BHMA Finish
Satin Stainless Steel
ADA Compliance
ADA Compliant
Handle Shape
Push Bar
Load Rating
Load Rated

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Thru-Bolt, Material Stainless Steel, Finish Satin, Mounting Hole Center to Center 33 in, Projection 2.5 in, Grip Dia. 1 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 34 in, Overall Width 1 in, Grip Length 33 in, Color Silver, Degree Offset Not Applicable, Grip Height 2 1/2 in, Hardware Included, Product Type Push Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.