Zoro Homepage

Rigid Door Stop, Cast Brass

  • Mfr # 475.10

  • Zoro # G3205571


product price: $34.19
/ea

Key Features

Finish
Satin Bronze
Material
Cast Brass
Mounting
Screw-In
Width
2-1/4"
Length
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475.10
Zoro #
G3205571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-1/4"
Length
3-3/4"
Base Dia.
2-1/4 in
Overall Width
2 1/2 in
Overall Height
3 7/8 in
Base Diameter
2 1/4 in

Details

Item
Door Stop
Finish
Satin Bronze
Material
Cast Brass
Mounting
Screw-In
Mounting Style
Screw-In
Mounting Type
Wall Mount
Color
Satin Bronze
Hardware
Included
Projection
3 3/4 in
Tip Material
DuraFlex
Product Type
Door Stop
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Includes Hardware
Hardware Included

Description

Door Stop, Mounting Type Screw In, Finish Satin Bronze, Base Dia. 2-1/4 in, Projection 3 3/4 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.