Zoro Homepage

Security Door Protector, 1"W X 1-1/8"H

  • Mfr # 605.26D

  • Zoro # G0551284


product price: $9.99
/ea

Key Features

Material
Brass
Overall Width
1 in
Finish
Chrome-Plated
Overall Height
1 1/8 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605.26D
Zoro #
G0551284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 in
Overall Height
1 1/8 in
Width
1 in
Height
1 1/8 in
Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Edge Guard
Material
Brass
Finish
Chrome-Plated
Includes
Hardware
Mounting
Self-Adhesive
Includes Hardware
Hardware Included

Description

Door Edge Guard, Chrome-Plated Finish, Material Brass, Height 1 1/8 in, Width 1 in, Door Thickness 1 3/4 in, Self-Adhesive Mounting, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.