
Alpha Force, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 7.5, W, 6167
Mfr # FQ0006167
Zoro # G1254728
product price:Â $145.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Series
Alpha Force
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FQ0006167
Zoro #
G1254728
UPC #
85787070729
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
W
Height
6 in
Details
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Series
Alpha Force
Waterproof
Yes
Upper Material
Full Grain Leather
Description
One of the key features of Rocky Alpha Force Waterproof Composite Toe Public Service Boots is the non-metallic composite toe cap. These meet the highest ASTM F2413 Protective Toe footwear standards for Impact and Compression resistance. An additional feature of these public service boots is Rocky Waterproof construction. It combines a waterproof inner layer with the upper providing a barrier that helps keep water out and feet dry. The boots have a contoured removable polyurethane cushion insole providing direct underfoot cushion comfort. Some open-celled foams feel comfortable to the initial touch, but tend to break down faster than a product made with polyurethane. Plus, these insoles are extra thick in the heel contact area. This provides additional underfoot comfort. In addition to meeting Impact and Compression standards, this style complies with Electrical Hazard standards. This type of work boot is made with insulating bottoms providing secondary electrical hazard protection to those dealing with open circuits under dry conditions, but also can be worn in work areas requiring only basic protective toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.