
Alpha Force, Men's 8 in Composite Toe 8-Inch Work Boot, Black, 7.5, M, 6173
Mfr # FQ0006173
Zoro # G1291590
product price:Â $151.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006173
Series
Alpha Force
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FQ0006173
Zoro #
G1291590
UPC #
85787366440
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
M
Height
8 in
Details
Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006173
Series
Alpha Force
Waterproof
Yes
Upper Material
Full Grain Leather
Description
Durability, safety, and comfort. . . all of these factors were considered when Rocky constructed AlphaForce Zipper Composite Toe Public Service Boots. To create a durably tough exterior, Rocky used full-grain leather and 1000 denier nylon (superior strength). A side zipper allows you to easily get these boots on and off. It's covered with a hook and loop strap. While you're on duty, Alpha Force boots keep your feet safe. They have a composite toe that meets ASTM standards for impact and compression. The boots also meet ASTM F2413 Electrical Hazard standards. Although these Alpha Force public service boots have a tough exterior, the Air-Port cushion footbed supports and cushions your feet each time you take a step. It also circulates air within these boots. The RigiTrac outsole won't leave marks, and its slip-resistance helps you keep your balance while on duty. With all of these great features, this Rocky Alpha Force is the right public service boot for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.