Zoro Homepage

Alpha Force, Women's Waterproof Public Service Boot, 10 W, Black

  • Mfr # FQ0004167

  • Zoro # G1230261


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0004167
Zoro #
G1230261
UPC #
85787070569
Country of Origin
China

Dimensions

Size
10
Footwear Width
W

Details

Item
Waterproof Public Service Boot
Color
Black
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Gender
Women's
Series
Alpha Force
Style Number
FQ0004167
Outsole Material
RigiTrac Molded EVA/Rubber

Description

Rocky: 6" Rocky Women's Waterproof Work Boot4167 Rocky Outdoor Gear is a world leader in rugged outdoor and occupational footwear. The Rocky goal to provide quality outdoor and occupational footwear has not changed since the doors opened over 70 years ago. Most known for their outdoor boots, Rocky also has a wide array of boots in other categories including Rocky work boots, Rocky western boots, Rocky Public Service boots, and Rocky hiking boots. There have been many upgrades in technology over time allowing for better products including 6" Rocky Waterproof Work Boot stock # 4167. The key feature of the 4167 Work Boot is its Rocky Waterproof construction. It combines a waterproof inner layer with the upper providing a barrier that helps keep water out and feet dry. A key additional comfort feature of the 4167 is its contoured removable polyurethane cushion insole providing direct underfoot cushion comfort. The polyurethane material used in its insole is known for its cushioning while not bottoming out features. Some open celled foams feel very comfortable to the initial touch, but will tend to break down faster than a product made with polyurethane. Plus, it is extra thick in the heel contact area. This provides additional underfoot comfort to the wearer. In addition to its waterproof construction and underfoot cushioning, Rocky 4167 also has a lightweight bottom construction feature to it. If you are seeking footwear that will help keep your feet dry and cushioned plus dealing with less stress and strain because of its lightweight nature, the Rocky 4167 work boot could be what you are seeking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.