
Aztec, Youth Kids Wellington Boot, 2 M, Leather, Textile, 6 in Height, Mossy Oak Break Up Infinity
Mfr # FQ0003639
Zoro # G1284170
product price:Â $64.99
/prKey Features
Color
Mossy Oak Break Up Infinity
Toe Type
Plain
Footwear Width
M
Height
6 in
Upper Material
Leather, Textile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FQ0003639
Zoro #
G1284170
UPC #
885192190711
Country of Origin
China
Dimensions
Size
2
Footwear Width
M
Height
6 in
Details
Item
Kids Wellington Boot
Color
Mossy Oak Break Up Infinity
Toe Type
Plain
Upper Material
Leather, Textile
Closure Type
Pull-On
Gender
Youth
Series
Aztec
Style Number
FQ0003639
Description
Some children like to stay inside and play board games, while others practically live outside. If you have a child who is no stranger to climbing trees, knows how high the creek can rise, and is knowledgeable of the woods. . . your child needs to wear the Rocky Kid's Aztec Wellington Boot. This kid's camouflage boot is constructed from a combination of materials that gives it style just like dad's. The tough nylon resists tears and features Mossy Oak Break-Up camouflage. The foot is made of soft Crazy Horse leather. This also is a water-resistant boot. It's hard to say what your child will get into, but damp ground and puddles are a good guess. That's when you'll be glad your child is wearing this Rocky boot. A major benefit is that this six-inch Rocky Aztec is that it's a kid's pull-on boot. They won't have to constantly tie and fuss with laces; they can just pull them on and be outdoors right away. The five-layer Aztec outsole makes this a great outdoor boot for kids because it gives them traction as they walk on loose terrain and it absorbs impact. If you think your child spends more time outdoors than the deer, this is the perfect kid's boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.